9 gpm 4-Hole Tub Filler with Double Lever Handle in Satin Nickel

You last purchased this on
 
ROHL®

Lombardia® 9 gpm 4-Hole Tub Filler with Double Lever Handle in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Lombardia® 9 gpm 4-Hole Tub Filler with Double Lever Handle in Satin Nickel

  • Fast #
  • Part #RA1004LVSTN
  • Item #3771211
  • Manufacturer Part #A1004LVSTN
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Brass construction
  • Fixed spout
  • Connections: 3/4"? NPT
  • Flexible hose: 6-1/2"
  • Flow rate: 9 gpm at 60 psi
  • Single-function brass hand shower
  • 3/4" female NPT inlet
  • Metal levers
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Lombardia®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Faucet Valve Type:
Ceramic Disc
Flow Rate:
9 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Hose Length:
78-47/64 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
6-19/64 in
Spout Reach:
8-7/64 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
8-7/64 in
WaterSense Labeled:
No