Pressure Balancing Valve Trim with Single Lever Handle and Diverter in Polished Nickel
Vincent Pressure Balancing Valve Trim with Single Lever Handle and Diverter in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Trim for concealed pressure balance shower and bath valve without volume control
- Single handle control
- Trim only
- Includes extension kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Vincent
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Height:
- 7-7/8 in
- Height:
- 7-7/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- WaterSense Labeled:
- No