Pressure Balancing Valve Trim with Single Lever Handle in Satin Nickel (Less Diverter)

This product has been replaced by

ROHL® Satin Nickel **KIT** ROHL VINCENT BATH TRIM KIT F/P/BAL W/ VINCENT MTL LEV L/ DIV SN
ROHL® **KIT** ROHL VINCENT BATH TRIM KIT F/P/BAL W/ VINCENT MTL LEV L/ DIV SN
Manufacturer Part #A1010LVSTN
You last purchased this on
 
ROHL®

Vincent Pressure Balancing Valve Trim with Single Lever Handle in Satin Nickel (Less Diverter)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Satin Nickel **KIT** ROHL VINCENT BATH TRIM KIT F/P/BAL W/ VINCENT MTL LEV L/ DIV SN
ROHL® **KIT** ROHL VINCENT BATH TRIM KIT F/P/BAL W/ VINCENT MTL LEV L/ DIV SN
Manufacturer Part #A1010LVSTN
ROHL®

Vincent Pressure Balancing Valve Trim with Single Lever Handle in Satin Nickel (Less Diverter)

  • Fast #
  • Part #RA1000LVSTN
  • Item #4491823
  • Manufacturer Part #A1000LVSTN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cover plate, dome, and handle made from solid brass
  • Trim for concealed pressure balance shower or bath valve without volume control
  • Single handle control
  • Trim only
  • Includes extension kit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Vincent
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Height:
7-7/8 in
Height:
7-7/8 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Brass
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
7-7/8 in