ROHL®

Vincent Single Handle Bathtub and Shower Faucet in Polished Chrome (Trim Only)

Part #RA4014LVAPC  |  Manufacturer Part #A4014LVAPC

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Temperature and volume control
  • Lever handle
  • Connections: 3/4"
  • Polished Chrome
  • Extension kit included for installation with R1085BO universal rough valve
  • Must order R1085BO rough valve to complete
  • See page 188 for rough info

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Collection: Vincent

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 7-7/8 in

Faucet Valve Type: Tub & Shower Thermostatic Valve

Handle Type: Lever

Height: 7-7/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 7-7/8 in