Wall Mount Toilet Tissue Holder in Polished Chrome
Country Bath Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass and solid metal die cast construction
- Polished Chrome
- Includes mounting hardware
- Projection: 3-1/2"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 3/4 in
- Handle Material:
- Metal
- Hose Length:
- 78-47/64 in
- Installation Type:
- Wall Mount
- Material:
- Die Cast Metal, Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pivoting:
- No
- Spout Height:
- 3-7/16 in
- Spout Type:
- Fixed