Round Closed Towel Ring in Polished Nickel
Deco™ Round Closed Towel Ring in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Diameter ring: 7-3/4"
- Brass and solid metal die cast construction
- Projection: 4-1/4"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Deco™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 3-1/2 in
- Diameter:
- 7-3/4 in
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Height:
- 8-5/16 in
- Installation Type:
- Wall Mount
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Height:
- 8-5/16 in
- Overall Width:
- 7-3/4 in
- Projection:
- 3-1/2 in
- Ring Type:
- Closed
- Shape:
- Round
- Spout Height:
- 2-3/4 in
- Spout Type:
- Fixed
- Spray Type:
- Single Function
- Width:
- 4-1/4 in