DESCRIPTION

  • Brass and solid metal die cast construction
  • Includes mounting hardware
  • Diameter ring: 7-3/4"
  • Projection: 4-1/4"

ROHL® Vincent Towel Ring in Satin Nickel

RVIN4STN

Manufacturer Part #: VIN4STN

Color/Finish

Satin Nickel

SPECIFICATIONS

ADA Compliant
No
Collection
Vincent
Diameter
7-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Ring Type
Closed
Shape
Round

Print