Wall Mount Toilet Tissue Holder in Satin Nickel
Lombardia® Wall Mount Toilet Tissue Holder in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Accommodates oversized toilet paper rolls
- Brass and solid metal die cast construction
- Projection: 3-1/2"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Lombardia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Brass
- Height:
- 3-11/32 in
- Hose Length:
- 78-47/64 in
- Installation Type:
- Wall Mount
- Length:
- 5-15/16 in
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- Number of Handles:
- Two Handle
- Pivoting:
- No
- Spout Height:
- 5-29/32 in
- Spout Type:
- Fixed