DESCRIPTION

  • Also coordinates with Rohl Matheson™ collection
  • Coordinates with Rohl Bath Suites collection
  • Mounting hardware included
  • Spacious basin with rear overflow

Rohl Vitreous China Lavatory Sink

RFE2370

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Rohl RFE2371WH
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Faucet Installation
1 Hole
Installation Type
Pedestal Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
24-3/8 in x 19-1/2 in x 34-5/8 in
Shape
Rectangular

Starting at
$183.38
EACH
  • QUANTITY

DOCUMENTS