DESCRIPTION

  • Also coordinates with Rohl Matheson™ collection
  • Coordinates with Rohl Bath Suites collection
  • Mounting hardware included
  • Spacious basin with rear overflow

Rohl Vitreous China Lavatory Sink with 8 in. Centerset

RFE2373

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Rohl RFE2371WH
Center Size
8 in
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Faucet Installation
3 Hole
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
24-3/8 in x 19-7/8 in x 7-7/8 in
Shape
Rectangular

Starting at
$114.62
EACH
  • QUANTITY

DOCUMENTS