DESCRIPTION

  • Mounting hardware included

Rohl Vitreous China Undermount Lavatory Sink

RFE2380

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
18 in x 12 in
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
No Hole
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 in x 14 in
Shape
Rectangular

Starting at
$240.43
EACH
  • QUANTITY

DOCUMENTS