Two Handle Bridge Bathroom Sink Faucet in Tuscan Brass

You last purchased this on
 
ROHL®

Vocca Two Handle Bridge Bathroom Sink Faucet in Tuscan Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Vocca Two Handle Bridge Bathroom Sink Faucet in Tuscan Brass

  • Fast #
  • Part #RA140544XMTCB2
  • Item #3881300
  • Manufacturer Part #A1405/44XMTCB-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spout reach: 9-1/2"
  • Two hole installation
  • Quarter-turn ceramic valves
  • Matching tub filler A1404 and A1414
  • Flow rate: 1.2 gpm
  • Brass construction
  • Spoke handles
  • Drain assembly sold separately. See Drain tab
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Bridge
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Vocca
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
1-1/2 in
Spout Reach:
9-1/2 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
No