DESCRIPTION

  • Three-quarter inch bath extension kit

Rohl Volume Control Bath Extension Kit

RC491258SET

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brass
Color Finish Category
Brass Tones
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
WaterSense Labeled
No

Starting at
$41.28
EACH
  • QUANTITY

DOCUMENTS