DESCRIPTION

  • Connections: 1/2"
  • Includes escutcheon, dome and screws
  • Move handle up for on, down for off
  • Pressure balance
  • Trim only

Rohl Acqui Volume Control Pressure Balance Trim

RA6400XM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Acqui
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection Size
1/2 in
Handle Material
Metal
Handle Type
Cross
Height
7-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$400.68
EACH
  • QUANTITY

DOCUMENTS