DESCRIPTION

  • Brass construction
  • Trim only

Rohl Avanti Volume Control Valve Trim with Single Cross Handle

RA4212XMTO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Avanti
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Faucet Connection Size
3/4 in
Handle Material
Brass
Handle Type
Cross
Height
2-5/64 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
2-5/64 in

Starting at
$252.4
EACH
  • QUANTITY

DOCUMENTS