DESCRIPTION

  • Brass construction
  • Connections: 1/2"
  • Trim only
  • Volume control

Rohl Country Bath Volume Control Valve Trim with Single Cross Handle

RA4912XMTO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Cross
Height
2-9/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No
Width
2-9/32 in

Starting at
$159.11
EACH
  • QUANTITY

DOCUMENTS