DESCRIPTION

  • Includes escutcheon
  • Polished Nickel
  • Solid brass construction, exposed pop-up drain without overflow

Rohl Cisal Single Cross Handle Vitreous China Trim

RAC31XTO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Cisal
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
End Connections
NPT
Flow Rate
16 gpm
Handle Material
Brass
Handle Type
Cross
Height
2-9/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS