DESCRIPTION

  • Connections: 3/4"
  • Includes dome, escutcheon and screws
  • Lever handle
  • Volume control

Rohl Palladian Volume Control Valve Trim with Single Lever Handle

RA4812LMTO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Palladian
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No
Width
2-3/4 in

Starting at
$267.4
EACH
  • QUANTITY

DOCUMENTS