DESCRIPTION

  • 1/2" connections
  • Solid brass construction, exposed pop-up drain without overflow
  • Volume control

Rohl Country Bath Volume Control Valve Trim with Single Lever Handle

RA4912LMTO

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Country Bath
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Lever
Height
2-9/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves
Width
2-9/32 in

Starting at
$153.28
EACH
  • QUANTITY