DESCRIPTION

  • Also available in metal lever (LS) handle
  • No temperature indicator
  • Porcelain lever handle

Rohl Perrin & Rowe® Volume Control Valve Trim with Single Lever Handle

RU3240LEBTO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
English Bronze
Color Finish Category
Bronze Tones
Handle Material
Porcelain
Handle Type
Lever
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Volume Control Valves
Width
2-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY