DESCRIPTION

  • - R1062BO
  • - U.5542NVO
  • - U.5562NBO
  • Brass construction
  • Must order rough valve to complete
  • No temperature indicator
  • See pages 303-304 for rough info
  • Trim only

Rohl Perrin & Rowe® Volume Control Wall Valve Trim with Single Cross Handle

RU3775XTO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Cross
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
2-3/8 in

Starting at
$189.1
EACH
  • QUANTITY

DOCUMENTS