DESCRIPTION

  • Brass construction
  • Complements: Country Bath
  • Mounting Hardware Included

Rohl Viaggio Wall Mount Double Soap Basket Holder

RA1493

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Viaggio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Material
Brass
Width
9-5/8 in

Starting at
$242.41
EACH
  • QUANTITY

DOCUMENTS