Hand Shower Holder in Satin Nickel
Modern Hand Shower Holder in Satin Nickel
Frequently Purchased Together
Product Details
- Fixed holder
- Brass construction
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 1-5/8 in
- Faucet Height:
- 3-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Hand Shower Holder
- Height:
- 3-1/8 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 3-1/4 in
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No