DESCRIPTION

  • Brass construction
  • Includes mounting hardware
  • Maximum projection: 16-1/8"
  • Polished Nickel
  • Three times magnification on magnified side of mirror

Rohl Perrin & Rowe® Wall Mount Shaving Mirror

RU6918

Color Finish

 

SPECIFICATIONS

Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Installation Type
Wall Mount
Material
Brass
Type
Wall Mirrors
Width
6-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS