DESCRIPTION

  • Complements: Country Bath
  • Holder made of brass
  • Mounting Hardware Included
  • Tumbler made of white porcelain

Rohl Wall Mount Soap Dish

RA1487

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
No
Installation Type
Wall Mount
Material
Porcelain
Width
6-1/2 in

Starting at
$194.09
EACH
  • QUANTITY