• Cart

DESCRIPTION

  • All hardware required for installation included
  • Brass construction
  • Finish will resist rusting and corrosion through everyday use
  • If 1/2" required, you may purchase a 3/4" x 1/2" nipple at any hardware store

Rohl Wellsford® Wall Mount Tub Spout

RWE2317

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Rohl Bath Suites Collection
Collection
Wellsford®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
Faucet Mount
Wall Mount
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Flow Rate
18 gpm
Installation Type
Wall Mount
Material
Brass
Spout Reach
8 in
Spray Type
Single Function
WaterSense Labeled
No

Starting at
$243.24
EACH
  • QUANTITY