DESCRIPTION

  • Brass construction
  • Inlet: 3/4" female NPT
  • Spout reach: 7"

Rohl Viaggio Wall Mount Tub Spout with 7 in. Spout Reach

RC2503

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Viaggio
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
Faucet Connection
FNPT
Faucet Mount
Wall Mount
Fitting Size 1
3/4 in
Installation Type
Wall Mount
Material
Brass
Size
3/4 in
Spout Reach
7 in
Spout Type
Non-Diverter

Starting at
$148.78
EACH
  • QUANTITY

DOCUMENTS