DESCRIPTION

  • 5 7/8" center to center +/- 7/8"
  • Includes cradle and handspray
  • Optional accessory: AR00380 Deck unions
  • Porcelain lever handles
  • Spout reach: 5 7/8" from wall to spout outlet

Rohl Country Bath Wall Mounted Exposed Tub Shower Mixer

RA1401LP

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Center Size
5-29/32 in
Collection
Country Bath
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
Flow Rate
8 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Reach
5-7/8 in
Spout Type
Rigid
WaterSense Labeled
No

Starting at
$1087.9
EACH
  • QUANTITY