DESCRIPTION

Rohl Wall Mounted Shaving Mirror

RU6918APC

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-1/5 in
Height
8 in
Installation Type
Wall Mount
Material
Brass, Glass
Width
6-9/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY