Hand Shower Holder in Polished Nickel

You last purchased this on
 
ROHL®

Hand Shower Holder in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Hand Shower Holder in Polished Nickel

  • Fast #
  • Part #R1690PN
  • Item #2893306
  • Manufacturer Part #1690PN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For flexible hose connection
  • Inlet: 1/2" female
  • Brass construction
  • Includes traditional style escutcheon
  • Outlet: 1/2" male
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-9/16 in
Diameter:
2-9/16 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Part Type:
Hand Shower Holder
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Type:
Less Handles
Height:
2-9/16 in
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2-5/16 in
Material:
Brass
Maximum Temperature:
120
NSF Certified:
No
Number of Handles:
No Handle
Pause Control:
No
Pressure - Maximum:
75 psi
Schedule Class:
77.5
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1 lb
Width:
2-9/16 in