DESCRIPTION

  • Dimensions for glass shelf: 17-3/4" W x 11-7/8" D x 47/100" thick
  • Dimensions: 20-3/8" W x 20-1/8" D x 31" H
  • Finished brass wash stand includes glass shelf
  • Includes basin leveling device
  • Will support 50 pounds maximum weight

Rohl Washer Stand

RRW2231APC

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
31 in
Length
20-1/16 in
Material
Brass, Glass
Width
20-3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS