Wave™ 18 in. Towel Bar in Polished Chrome

Part #RQU101APC  |  Item #3440404  |  Manufacturer Part #QU101-APC

$225.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brass and zinc die cast construction
  • Polished Chrome
  • Projection from wall: 2-3/4"
  • Bar thickness: 1-3/8"
  • Cannot be cut down
  • Do not pre-drill mounting holes. Wait until product is in possession to install. Hole placement needs to be exact to hide the mounting hardware.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Wave™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Hose Included: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Brass, Zinc

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Overall Width: 18-15/32 in

Spray Type: Champagne, Classic, Massage