30 in. Towel Bar in Polished Chrome
Wellsford™ 30 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
- Includes mounting hardware
- Projection from wall: 2-3/4"
- Brass and solid metal die cast construction
- Do not pre-drill mounting holes. Wait until product is in possession to install. Hole placement needs to be exact to hide the mounting hardware.
- Cannot be cut down
- Bar thickness: 1-3/8"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Wellsford™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Number of Handles:
- Single Handle
- Overall Width:
- 30-15/32 in
- Spout Height:
- 36-1/2 in
- Spout Type:
- Swivel
- Spray Type:
- Rain