Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome (Less Diverter)
This product has been replaced by
Manufacturer Part #WA111L-APC
Wave Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome (Less Diverter)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure balanced concealed bath or shower mixer trim
- Brass construction
- Lever handle
- Trim only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Wave
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 7-1/8 in
- Height:
- 7-1/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- WaterSense Labeled:
- No