Round Thermostatic Trim Valve with Single Lever Handle in Satin Nickel
This product has been replaced by
Manufacturer Part #WA720L-STN/TO
Wave Round Thermostatic Trim Valve with Single Lever Handle in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated preset temperature stop
- Metal lever handle
- Includes trim plate, escutcheon and handle to thermostatic valve
- Trim only
- Round trim plate diameter: 7-7/8"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Wave
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Height:
- 7-7/8 in
- Handle Type:
- Lever
- Height:
- 7-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4 in
- Sink Material:
- Metal
- Trim Only:
- Yes
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 7-7/8 in