Wave™ Wall Mount Pressure Balancing Trim with Single Metal Lever Handle for RCT-1 Rough Valve (Less Diverter) in Polished Chrome

Part #RWA111LAPC  |  Item #7500723  |  Manufacturer Part #WA111L-APC

$411.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lever handle design
  • Trim for concealed pressure balance rough valve without diverter
  • Brass construction
  • - Order RCT-1 1/2" Pressure balance rough
  • See page xxx for rough info

Documents

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: RCT-1 Rough Valve

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Collection: Wave™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-1/2 in

End Connection 1: Female

End Connection 2: Female

End Connections: Female

Faucet Connection: Female

Faucet Connection Size: 1/2 in

Faucet Height: 6-1/4 in

Faucet Part Type: Trim

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 6-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-1/4 in

Material: Brass

Maximum Pressure: 75 psi

Maximum Temperature: 120

NSF Certified: No

Number of Handles: Single Handle

Product Type: Shower Trim

Schedule Class: 77.5

Sink Material: Brass

Trim Only: No

UL Listed: No

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Weight: 2

Width: 5-1/4 in