18 in. Towel Bar in Antique Gold
Wellsford™ 18 in. Towel Bar in Antique Gold
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- All hardware for mounting is included
- Length can be cut down
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Base Plate Height:
- 2-7/16 in
- Base Plate Width:
- 2-7/16 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Wellsford™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Depth:
- 3-2031/10000 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Length:
- 18 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-13/64 in
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Weight Capacity:
- 15 lb
- Width:
- 20-13/32 in