2-Hook Robe Hook in Antique Gold
Wellsford™ 2-Hook Robe Hook in Antique Gold
Frequently Purchased Together
Product Details
Product Details
- Optimize space with this double hook for multiple robe/towel storage
- Solid metal die cast construction
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 27/16 in
- Base Plate Width:
- 27/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Wellsford™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- GSA Approved:
- No
- Height:
- 2-47/64 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-27/32 in
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Width:
- 3-47/64 in