Pressure Balancing Valve Trim with Diverter in Polished Nickel

You last purchased this on
 
ROHL®

Wellsford® Pressure Balancing Valve Trim with Diverter in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Wellsford® Pressure Balancing Valve Trim with Diverter in Polished Nickel

  • Fast #
  • Part #RWE2315LMPN
  • Item #4704195
  • Manufacturer Part #WE2315LMPN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Finishes will resist rusting and corrosion through everyday use
  • All hardware for installation is included
  • Complete with plate, escutcheon and handle
  • See page F29 for rough info
  • Move handle up for on, down for off
  • Must order R2014D rough valve to complete
  • Rotate handle clockwise for hot and counterclockwise for cold
  • Brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Rohl Bath Suites Collection
Collection:
Wellsford®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
7-1/16 in
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Number of Handles:
Single Handle
Sink Material:
Brass
WaterSense Labeled:
No