Single Handle Thermostatic Valve Trim in Matte Black
Wellsford™ Single Handle Thermostatic Valve Trim in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Temperature control
- Rough valve sold separately, order 1005N 3/4 in thermostatic rough valve
- Volume control(s) required
- Extension kit included for installation with 1005N universal rough valve
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Wellsford™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/2 in
- Diameter:
- 7-3/32 in
- Escutcheon Height:
- 7-3/32 in
- Escutcheon Width:
- 7-3/32 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-3/32 in
- Length:
- 7-3/32 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Thermostatic
- Width:
- 7-3/32 in