Toilet Tissue Holder in Matte Black
Wellsford™ Toilet Tissue Holder in Matte Black
Frequently Purchased Together
Product Details
Product Details
- There is no need to compromise on design in this essential space
- Accommodates oversized toilet paper rolls
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Wellsford™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-3/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 5-17/32 in
- Installation Type:
- Wall Mount
- Length:
- 5-17/32 in
- Material:
- Brass
- Projection:
- 3-3/4 in
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Width:
- 5-17/32 in