Towel Ring in Matte Black
Wellsford™ Towel Ring in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Elegantly display bath towels in a coordinated fashion with other accessories
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-7/16 in
- Base Plate Width:
- 2-7/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Wellsford™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-27/32 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-27/32 in
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 6 in