Wall Mount Toilet Tissue Holder in Antique Gold
Wellsford™ Wall Mount Toilet Tissue Holder in Antique Gold
Frequently Purchased Together
Product Details
Product Details
- There's no need to compromise on design in this essential space
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-7/16 in
- Base Plate Width:
- 2-7/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Wellsford™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 5-17/32 in
- Length:
- 5-17/32 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-3/4 in
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Width:
- 5-53/64 in