DESCRIPTION

  • Includes plastic feet to protect sink bottom
  • Stainless steel construction

Rohl Allia Wire Sink Grid for 6307

RWSG6307

Color Finish

 

SPECIFICATIONS

Collection
Allia
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
1-3/8 in
Length
26-1/4 in
Material
Stainless Steel
Width
15-1/4 in

Starting at
$190.76
EACH
  • QUANTITY

DOCUMENTS