DESCRIPTION

  • Plastic feet
  • Stainless steel construction with vinyl coating

Rohl Wire Sink Grid for RC4019 Kitchen Sink Large Bowl

RWSG4019LG

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
1-3/8 in
Length
22-7/8 in
Material
Stainless Steel
Width
15-3/8 in

Starting at
$228.25
EACH
  • QUANTITY

DOCUMENTS