DESCRIPTION

  • Stainless steel
  • Stainless steel construction

Rohl Wire Sink Grid for RSS1718, RSS3118, and RSS3518 Kitchen Sinks

RWSGRSS1718

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
1-1/32 in
Length
16-1/8 in
Material
Stainless Steel
Width
17-5/16 in

Starting at
$156.61
EACH
  • QUANTITY