DESCRIPTION

  • Plastic feet
  • Stainless steel construction with vinyl coating

Rohl 20-7/16 in. Sink Grid

RWSG2418

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
1-3/8 in
IAPMO Listed
No
Length
20-7/16 in
Material
Stainless Steel
Width
14-9/16 in

Starting at
$176.6
EACH
  • QUANTITY

DOCUMENTS