DESCRIPTION

  • Plastic feet
  • Stainless steel construction with vinyl coating

Rohl Allia Wire Sink Grid Kitchen Sink

RWSG3618

Color Finish

 

SPECIFICATIONS

Collection
Allia
Color Finish
Biscuit
Color Finish Category
Neutrals
Length
32-5/8 in
Material
Stainless Steel
Width
14-5/8 in

Starting at
$260.73
EACH
  • QUANTITY

DOCUMENTS