DESCRIPTION

  • Includes plastic feet to protect sink bottom
  • Specially designed to fit RSS3016 Rohl kitchen sink
  • Stainless steel construction

Rohl Luxury® Wire Sink Grid

RWSGRSS3016

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
RSS3016 Sink
CARB OTC LEED Compliant
No
Collection
Luxury®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
15-5/16 in
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
Width
29-1/8 in

Starting at
$210.75
EACH
  • QUANTITY

DOCUMENTS