DESCRIPTION

Rohl Wood Elongated Closed Front Toilet Seat

RRS2860

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
18-3/4 in
Material
Wood
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
14-5/8 in

Starting at
Call for Pricing
  • QUANTITY